Zoro Homepage

Compact Built-In All-Refrigerator

  • Mfr # FFAR25L7BI

  • Zoro # G916281996


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
19.13 in
Color
White
Width
17 in
Standards
ETL -ETL-C
Height
20.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFAR25L7BI
Zoro #
G916281996
UPC #
761101054995
Country of Origin
China

Dimensions

Overall Depth
19.13 in
Width
17 in
Height
20.25 in

Details

Item
Refrigerator
Color
White
Standards
ETL -ETL-C
Defrost
Automatic
Refrigerator Capacity
1.7 cu.ft.
Freezer Capacity
1.7 cu. ft.
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
White

Description

SUMMIT COMMERCIAL offers a quality line of compact refrigeration designed and constructed for reliable use in commercial applications. The FFAR25L7BI is a compact all-refrigerator that can be used built-in or freestanding. The commercial design meets UL-471 electrical standards. The unit comes in a white exterior finish with a reversible door. A factory installed front lock offers keyed security, while the rear features a sealed metal cover for improved sanitation. Inside, the FFAR25L7BI utilizes automatic defrost operation for low maintenance use. Two removable chrome shelves offer convenient storage, while the flat door liner allows you to store deeper items. The digital thermostat is located inside and can be managed in Celsius or Fahrenheit. Interior LED lighting offers an attractive, energy efficient view of the interior in a soft blue hue. With its ideal dimensions and user-friendly features, the FFAR25L7BI offers added convenience to the usual compact refrigerator.


  • Front-breathing system allows the unit to be used built-in
  • No-frost convenience for reduced user maintenance
  • Electronic controls offer more precision in temperature management, with a readout viewable in Celsius or Fahrenheit
  • Meets UL-471 electrical standards
  • Rearrange the refrigerator space to fit any sized item or remove shelves for simple cleanup
  • Interior LED lighting offers an energy efficient view in an attractive blue hue
  • User-reversible door swing for added flexibility
  • No door shelving allows the unit to accommodate deeper items
  • Space-saving design with no exposed coils in the rear offers easy cleanability
  • Meets UL-471 electrical standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.