Zoro Homepage

Compact Built-In All-Refrigerator

  • Mfr # FFAR25L7BICSS

  • Zoro # G116281864


product price: $1,349.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL -ETL-C
Width
17 in
Color
Stainless Steel
Height
20.25 in
Refrigerator Capacity
1.7 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFAR25L7BICSS
Zoro #
G116281864
UPC #
761101055015
Country of Origin
China

Dimensions

Width
17 in
Height
20.25 in
Overall Depth
19.13 in

Details

Standards
ETL -ETL-C
Color
Stainless Steel
Item
Refrigerator
Refrigerator Capacity
1.7 cu.ft.
Defrost
Automatic
Construction Material
Stainless Steel
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Stainless Steel
Freezer Capacity
1.7 cu. ft.

Description

SUMMIT COMMERCIAL offers a quality line of compact refrigeration designed and constructed for reliable use in commercial applications. The FFAR25L7BICSS is a compact all-refrigerator that can be used built-in or freestanding. The commercial design meets UL-471 electrical standards. The unit comes with a stainless steel door and fully wrapped stainless steel cabinet. A factory installed front lock offers keyed security, while the rear features a sealed metal cover for improved sanitation. Inside, the FFAR25L7CSS utilizes automatic defrost operation for low maintenance use. Two removable chrome shelves offer convenient storage, while the flat door liner allows you to store deeper items. The digital thermostat is located inside and can be managed in Celsius or Fahrenheit. Interior LED lighting offers an attractive, energy efficient view of the interior in a soft blue hue. With its ideal dimensions and user-friendly features, the FFAR25L7CSS offers added convenience to the usual compact refrigerator.


  • Front-breathing system allows the unit to be used built-in
  • Solid construction for lasting durability and a professional look
  • No-frost convenience for reduced user maintenance
  • Space-saving design with no exposed coils in the rear offers easy cleanability
  • Keyed lock for a secure interior
  • Rearrange the refrigerator space to fit any sized item or remove shelves for simple cleanup
  • Interior LED lighting offers an energy efficient view in an attractive blue hue
  • No door shelving allows the unit to accommodate deeper items
  • Meets UL-471 electrical standards
  • Space-saving design with no exposed coils in the rear offers easy cleanability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.