Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Built-In All-Refrigerator

  • Mfr # FFAR25L7BISS

  • Zoro # G216281931


product price: $1,059.99
/ea
Free Shipping & Returns

Key Features

Width
17 in
Color
White
Defrost
Automatic
Standards
ETL -ETL-C
Refrigerator Capacity
1.7 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FFAR25L7BISS
Zoro #
G216281931
UPC #
761101055008
Country of Origin
China

Dimensions

Width
17 in
Height
20.25 in
Overall Depth
19.13 in

Details

Color
White
Defrost
Automatic
Standards
ETL -ETL-C
Item
Refrigerator
Refrigerator Capacity
1.7 cu.ft.
Door Material
Stainless Steel
Freezer Capacity
1.7 cu. ft.
Refrigerator Item
Refrigerator
Construction Material
Stainless Steel
Application
Refrigerator
Finish
White

Description

SUMMIT COMMERCIAL offers a quality line of compact refrigeration designed and constructed for reliable use in commercial applications. The FFAR25L7BISS is a compact all-refrigerator that can be used built-in or freestanding. The commercial design meets UL-471 electrical standards. The unit comes with a white cabinet and reversible stainless steel door. A factory installed front lock offers keyed security, while the rear features a sealed metal cover for improved sanitation. Inside, the FFAR25L7BISS utilizes automatic defrost operation for low maintenance use. Two removable chrome shelves offer convenient storage, while the flat door liner allows you to store deeper items. The digital thermostat is located inside and can be managed in Celsius or Fahrenheit. Interior LED lighting offers an attractive, energy efficient view of the interior in a soft blue hue. With its ideal dimensions and user-friendly features, the FFAR25L7BISS offers added convenience to the usual compact refrigerator.


  • Front-breathing system allows the unit to be used built-in
  • No-frost convenience for reduced user maintenance
  • Electronic controls offer more precision in temperature management, with a readout viewable in Celsius or Fahrenheit
  • Allows the unit to be used freestanding
  • Rearrange the refrigerator space to fit any sized item or remove shelves for simple cleanup
  • Interior LED lighting offers an energy efficient view in an attractive blue hue
  • User-reversible door swing for added flexibility
  • No door shelving allows the unit to accommodate deeper items
  • Space-saving design with no exposed coils in the rear offers easy cleanability
  • Allows the unit to be used freestanding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.