Zoro Homepage

Compact Outdoor Beverage Center

  • Mfr # SPR314LOSCSS

  • Zoro # G716281356


product price: $1,459.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Refrigerator Capacity
2.1 cu.ft.
Overall Depth
17 in
Height
24.25 in
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR314LOSCSS
Zoro #
G716281356
UPC #
761101075716
Country of Origin
China

Dimensions

Overall Depth
17 in
Height
24.25 in
Width
18.88 in

Details

Color
Stainless Steel
Refrigerator Capacity
2.1 cu.ft.
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Defrost
Automatic
Door Material
Glass
Finish
Stainless Steel
Construction Material
Glass
Freezer Capacity
2.1 cu. ft.
Refrigerator Item
Refrigerator
Application
Refrigerator

Description

Summit Commercial's line of weatherproof appliances offers compact solutions for beverage storage in a variety of outdoor foodservice settings. The SPR314LOSCSS is a compact beverage merchandiser conveniently sized for freestanding use on top of counters. It is ETL-S listed to NSF-7 standards and meets UL-471, with a weatherproof design to ensure safe use in outdoor spaces. The stainless steel trimmed double pane tempered glass door includes a pro style handle and front lock for added security. The door is user-reversible to accommodate any setup. This unit comes in a stainless steel wrapped cabinet and sealed back for added protection from the elements. Inside, the SPR314LOSCSS features LED lighting to provide an attractive display when the door is opened. Two adjustable wire shelves offer plenty of storage options, and the white interior finish helps to ensure better visibility for stored products. This unit utilizes automatic defrost to reduce user maintenance. The dial thermostat is located inside to prevent unsupervised temperature changes. With its compact size and weatherproof construction, the SPR314LOSCSS is an ideal choice for restaurants with outdoor seating, bar counters, hydration stations, and other areas in need of reliable refrigeration in an easy fit.


  • ETL-S listed to NSF-7 commercial standards and meets UL-471
  • Sealed system ensures safe use in outdoor settings
  • Less than 19" wide and just 17" deep for easy placement in outdoor bars and restaurants
  • Automatically illuminates when the door is open to provide an attractive and efficient view of stored contents
  • Door can be reversed to accommodate any setup
  • Brushed stainless steel finish suits any setting
  • 304 grade stainless steel finish for lasting durability in the outdoors
  • Keyed lock offers added security (2 keys included)
  • No-frost convenience for reduced user maintenance
  • Automatically illuminates when the door is open to provide an attractive and efficient view of stored contents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.