Zoro Homepage

Compact Vodka Chiller

  • Mfr # SCFU386CSSVK

  • Zoro # G716281530


product price: $1,763.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
23.38 in
Depth
20.63 in
Defrost Type
Manual
Standards
ETL -ETL-C -ETL-S
Capacity
2 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCFU386CSSVK
Zoro #
G716281530
UPC #
761101026794
Country of Origin
China

Dimensions

Width
23.38 in
Depth
20.63 in
Height
24 in

Details

Defrost Type
Manual
Standards
ETL -ETL-C -ETL-S
Capacity
2 cu. ft.
Item
Freezer
Color
Stainless Steel
Door Material
Glass
Application
Freezer
Finish
Stainless Steel

Description

Store your spirits in luxury with SUMMIT's SCFU386CSSVK, a unique chiller fit for the finest vodka. SUMMIT SCFU386CSSVK is a compact commercial display chiller ideal for storing vodka, with unique ceiling racks that let you suspend martini glasses for a true lounge look. A self-closing glass door helps to ensure contents stay cold and a factory installed lock offers convenient security. The cabinet is wrapped in 304 grade stainless steel for an elegant look built to last. Manual defrost interior, with LED lighting for an elegant display. This unit is designed to cool vodka at 5 Degrees F. The SCFU386CSSVK features a 2 cu.ft. capacity with easy fitting dimensions for countertop use. This unit is ETL-S listed to NSF-7 commercial standards.


  • ETL-S listed to NSF standards for commercial use
  • Slim-fitting footprint is ideal for countertop use
  • Heat-safe design offers full display of interior
  • Two additional wire shelves included
  • 304 grade stainless steel for an attractive and durable finish
  • Keyed lock for secure interior
  • Ideal for busy commercial settings, where customers and staff don't always have the chance to ensure the door is closed
  • Designed to cool vodka at the ideal temperature for service
  • Switchable light illuminates whole interior
  • Two additional wire shelves included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.