Zoro Homepage

Compact Vodka Chiller

  • Mfr # SCFU386VK

  • Zoro # G716281752


product price: $1,292.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Height
24 in
Depth
20.63 in
Width
23.38 in
Door Material
Glass
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCFU386VK
Zoro #
G716281752
UPC #
761101024677
Country of Origin
China

Dimensions

Height
24 in
Depth
20.63 in
Width
23.38 in

Details

Item
Freezer
Door Material
Glass
Color
Gray
Capacity
2 cu. ft.
Standards
ETL -ETL-C -ETL-S
Defrost Type
Manual
Finish
Gray
Application
Freezer

Description

Store your spirits in luxury with SUMMIT's SCFU386VK, a unique chiller fit for the finest vodka. SUMMIT SCFU386VK is a compact commercial display chiller ideal for storing vodka, with unique ceiling racks that let you suspend martini glasses for a true lounge look. A self-closing glass door helps to ensure contents stay cold and a factory installed lock offers convenient security. Manual defrost interior, with LED lighting for an elegant display. This unit is designed to cool vodka at 5 Degrees F. The SCFU386VK features a 2 cu.ft. capacity with easy fitting dimensions for countertop use. This unit is ETL-S listed to NSF-7 commercial standards.


  • ETL-S listed to NSF standards for commercial use
  • Slim-fitting footprint is ideal for countertop use
  • Heat-safe design offers full display of interior
  • Rear mounted to prevent accidental adjustments
  • Keyed lock for secure interior
  • Designed to cool vodka at the ideal temperature for service
  • Ideal for busy commercial settings, where customers and staff don't always have the chance to ensure the door is closed
  • Switchable light illuminates whole interior
  • Two additional wire shelves included
  • Rear mounted to prevent accidental adjustments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.