
Glass Sneezeguard
Mfr # NOVAGDC35KIT
Zoro # G916281453
product price: $929.99
/ea
Free Shipping & Returns
Key Features
Depth
27.25 in
Height
18 in
Application
Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NOVAGDC35KIT
Zoro #
G916281453
UPC #
761101064987
Country of Origin
Denmark
Dimensions
Depth
27.25 in
Height
18 in
Width
43 in
Details
Item
Accessory
Application
Accessory
Description
NOVAGDC35KIT lets you convert Summit Commercial NOVA35 ice cream freezer into an attractive dipping cabinet. This kit includes two side glass walls and a curved front glass piece, with an aluminum top to serve as a durable work surface.
- Glass features an attractive curved design for better presentation
- Designed to be installed on Summit Commercial NOVA35 ice cream freezer
- Top piece is constructed from brushed aluminum to hold up in busy commercial settings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.