
Glass Sneezeguard
Mfr # NOVAGDC45KIT
Zoro # G816281423
product price: $1,184.99
/ea
Free Shipping & Returns
Key Features
Depth
27.25 in
Height
18 in
Application
Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NOVAGDC45KIT
Zoro #
G816281423
UPC #
761101064994
Country of Origin
Denmark
Dimensions
Depth
27.25 in
Height
18 in
Width
53 in
Details
Item
Accessory
Application
Accessory
Description
NOVAGDC45KIT lets you convert Summit Commercial NOVA45 ice cream freezer into an attractive dipping cabinet. This kit includes two side glass walls and a curved front glass piece, with an aluminum top to serve as a durable work surface.
- Glass features an attractive curved design for better presentation
- Designed to be installed on Summit Commercial NOVA45 ice cream freezer
- Top piece is constructed from brushed aluminum to hold up in busy commercial settings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.