
Compact Microwave
Mfr # SCM853
Zoro # G301711763
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Appliance Color
Stainless Steel
Oven Capacity
0.9 cu. ft.
Outside Width
18.88 in
Outside Height
11 in
Standards
UL -ULC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCM853
Zoro #
G301711763
UPC #
761101002941
Country of Origin
China
Dimensions
Outside Width
18.88 in
Outside Height
11 in
Outside Depth(9)
14.25 in
Outside Depth
14.25 in
Details
Appliance Color
Stainless Steel
Oven Capacity
0.9 cu. ft.
Standards
UL -ULC
Item
Microwave
Application
Microwave
Material
Stainless Steel
Microwave Item
Microwave
Finish
Stainless Steel
Description
SUMMIT SCM853 brings modern style to the classic microwave oven.
- Subtle shade with all the durability of stainless steel
- Elegant interior is simple to clean
- Variable power options let you get the right heat for each dish
- Includes automatic settings for popcorn, butter, defrosting and more
- An audible signal lets you know when the time is up
- Digital display of time
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.