Zoro Homepage

Compact Microwave with USB Ports and Allocator

  • Mfr # SM903BSA1

  • Zoro # G116281529


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Outside Width
17.88 in
Oven Capacity
0.7 cu. ft.
Appliance Color
Black
Standards
UL -ULC
Outside Height
10.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM903BSA1
Zoro #
G116281529
UPC #
761101088983
Country of Origin
China

Dimensions

Outside Width
17.88 in
Outside Height
10.38 in
Outside Depth(9)
12.13 in
Outside Depth
12.13 in

Details

Item
Microwave
Oven Capacity
0.7 cu. ft.
Appliance Color
Black
Standards
UL -ULC
Application
Microwave
Finish
Black

Description

Summit's selection of microwave ovens includes fully featured models specially designed to maximize convenience in residential and hospitality settings. Model SM903BSA1 is a countertop microwave in a jet black finish, with a door window for convenient viewing and an easy-grab handle in brushed stainless steel. The rear features a built-in allocator that accepts a 2 or 3-prong plug, making this unit ideal for 1-cord use with a refrigerator, coffeemaker, or other appliance. The allocator automatically disables the second appliance when the microwave is in use, resuming power after the cycle is finished in order to prevent power surges. Two USB ports are built into the front to allow for charging of mobile devices. The digital control panel features one-touch settings for pizza, potatoes, popcorn beverages, frozen dinners, and reheating. Additional settings let you auto defrost, cook by weight, or add 30 seconds for fast reheating. Multi-stage cooking lets you combine different functions. The digital display can be disabled in eco mode and the end-of-cycle alerts muted at the touch of a button. This microwave features a clean white interior with a removable glass turntable. With its compact size and innovative power-saving design, the SM903BSA1 offers convenient benefits for a variety of locations.


  • Fully featured countertop microwave equipped with USB ports and an allocator for user convenience and in-room safety
  • Rear includes an outlet to accept a 2 or 3-prong cord, allowing easy 1-plug operation that will temporarily shut off the other second device while the microwave is in use to prevent power surges
  • Easy-grab handle in brushed stainless steel elevates the look for the microwave
  • Program up to 3 cooking sequences to achieve the proper heating results
  • Front located controls with easy-to-identify settings for a variety of cooking activities
  • Pre-programmed settings for potatoes, pizza, beverages, popcorn, frozen dinners, and reheating
  • Interior includes glass disc that rotates to ensure even heating
  • Program up to 3 cooking sequences to achieve the proper heating results

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.