
Compact Minibar
Mfr # MB26SS
Zoro # G101711611
product price: $618.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Depth
19.5 in
Width
15.88 in
Height
22.25 in
Defrost
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB26SS
Zoro #
G101711611
UPC #
761101065311
Country of Origin
China
Dimensions
Overall Depth
19.5 in
Width
15.88 in
Height
22.25 in
Details
Color
Black
Defrost
Automatic
Refrigerator Capacity
1.1 cu.ft.
Standards
ETL -ETL-C
Item
Refrigerator
Door Material
Stainless Steel
Construction Material
Stainless Steel
Application
Refrigerator
Freezer Capacity
1.1 cu. ft.
Finish
Black
Refrigerator Item
Refrigerator
Description
Summit offers a selection of minibars perfectly sized for compact spaces.
- Slim fit offers the ideal choice for hotel rooms and other settings with limited counter and cabinet space
- Easy temperature management with a digital control panel that lets you choose between six temperature levels at the touch of a button
- Quiet operation with a true refrigeration system that keeps stored items cold
- Automatically illuminates when the door is opened for an attractive, energy efficient view
- Front lock offers convenient security, with two keys included
- User-reversible door swing for added flexibility
- Brings an added touch of style to hotel rooms and other settings
- Two plastic shelves included, with ten glide positions to allow you to accommodate a range of sizes
- Two door racks are perfect for keeping smaller bottles and condiments in easy reach
- Automatically illuminates when the door is opened for an attractive, energy efficient view
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.