
Compact Minibar
Mfr # MB27G
Zoro # G201711610
product price: $659.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB27G
Zoro #
G201711610
UPC #
761101065328
Country of Origin
China
Description
Summit offers a selection of minibars perfectly sized for compact spaces.
Sized at under 16 inches wide, the MB27G is a compact minibar in a black finish. Its fully finished cabinet allows for freestanding use. The user-reversible door affords variation in unit placement. The front glass door allows for easy viewing of the interior, while optional tints are available for added privacy. A factory-installed lock offers additional security. The digital controls with six temperature levels makes adjusting the temperature easy.
Inside, the MB27G has 1.2 cu.ft. of storage space and a white interior for full visibility of contents. A compressor-based cooling system ensures proper refrigeration to keep stored items cold, while the laboratory-tested operation keeps it quiet with a sound level of 34.5 decibels, sure to not disturb guests' sleep. Two removable half shelves, with ten placement options, lets you maximize storage capacity. The LED light illuminates the interior for quick viewing, and the automatic defrost ensures minimum user maintenance.
With a compact size and user-friendly design, the MB27G is the perfect choice for hotels, offices, and other settings in need of reliable, quiet cooling in a slim fit.
Sized at under 16 inches wide, the MB27G is a compact minibar in a black finish. Its fully finished cabinet allows for freestanding use. The user-reversible door affords variation in unit placement. The front glass door allows for easy viewing of the interior, while optional tints are available for added privacy. A factory-installed lock offers additional security. The digital controls with six temperature levels makes adjusting the temperature easy.
Inside, the MB27G has 1.2 cu.ft. of storage space and a white interior for full visibility of contents. A compressor-based cooling system ensures proper refrigeration to keep stored items cold, while the laboratory-tested operation keeps it quiet with a sound level of 34.5 decibels, sure to not disturb guests' sleep. Two removable half shelves, with ten placement options, lets you maximize storage capacity. The LED light illuminates the interior for quick viewing, and the automatic defrost ensures minimum user maintenance.
With a compact size and user-friendly design, the MB27G is the perfect choice for hotels, offices, and other settings in need of reliable, quiet cooling in a slim fit.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.