Zoro Homepage

Countertop Microwave Oven

  • Mfr # SMBI27

  • Zoro # G916281521


product price: $618.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Outside Height
13.5 in
Standards
UL -ULC
Oven Capacity
2.2 cu. ft.
Outside Width
24.38 in
Appliance Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMBI27
Zoro #
G916281521
UPC #
761101108087
Country of Origin
China

Dimensions

Outside Height
13.5 in
Outside Width
24.38 in
Outside Depth(9)
19.63 in
Outside Depth
19.63 in

Details

Standards
UL -ULC
Oven Capacity
2.2 cu. ft.
Item
Microwave
Appliance Color
Black
Door Material
Stainless Steel
Material
Stainless Steel
Microwave Item
Microwave
Finish
Black

Description

Summit's new countertop microwave oven offers modern style and true convenience. Our SMBI27 is a 1200W unit with a stainless steel front and a modern jet-black exterior. Inside, the SMBI27 offers 2.2 cu.ft of cooking space. This microwave features a clean white interior with a large glass turntable, which can be removed for easier cleanup. The unit's digital controls offer a variety of cooking functions, including popcorn, reheating, defrosting, melting, and softening butter. Additional settings let you auto-defrost, cook by weight, or add 30 seconds for fast reheating. Multi-stage cooking enables you to combine different functions. The digital display can be disabled in eco mode. With an attractive design and full cooking convenience, the SMBI27 is the ideal countertop microwave for kitchens with large-capacity needs. For this unit ready for built-in installation in 30in spaces see model, SMBI27TK30. For 27in spaces see model, SMBI27TK27.


  • Countertop microwave oven featuring a modern design and spacious interior
  • This microwave has 2.2 cu.ft of interior cooking space
  • Front brushed in stainless steel for a modern design
  • Defrost by weight or time for decreased cook time
  • Large window design makes it easy to view your cooking without opening the door
  • Front located controls with easy-to-identify settings for a variety of cooking activities
  • Program up to 2 cooking sequences to achieve the proper heating results
  • Pre-programmed settings for potatoes, pizza, beverages, popcorn, frozen dinners, and reheating
  • One-touch setting lets you add 30 seconds of full power heating
  • Defrost by weight or time for decreased cook time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.