Zoro Homepage

Deer Ban Animal Repellent Capsule For Deer, 50PK

  • Mfr # 2001

  • Zoro # G616139047


product price: $22.99
/pk 50, $0.46/ea

Key Features

Used For
Animal/Rodent Repellent
Overall Height
1.5 in
Overall Width
7.25 in
Overall Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001
Zoro #
G616139047
UPC #
18506020019
Country of Origin
United States

Dimensions

Overall Height
1.5 in
Overall Width
7.25 in
Overall Length
4.5 in

Details

Used For
Animal/Rodent Repellent
Item
Rodent & Animal Control

Description

Packaging Type: Carded, Product Form: Capsule, Product Type: Animal Repellent, Ready to Use: Yes, Sub Brand: Deer Ban, Treatment Coverage Area: 1000, Brand Name: Summit, Application Frequency: Every 3 Months, Safe for Edibles: Yes, Safe for Pets: Yes, Ani

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.