Zoro Homepage

Microwave/Refrigerator Combination with Allocator

  • Mfr # MRF29KA

  • Zoro # G916281743


product price: $759.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Black
Refrigerator Capacity
2.4 cu.ft.
Defrost
Automatic
Width
18.5 in
Height
34.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRF29KA
Zoro #
G916281743
UPC #
761101084589
Country of Origin
China

Dimensions

Width
18.5 in
Height
34.88 in
Overall Depth
18.38 in

Details

Item
Mrf
Color
Black
Refrigerator Capacity
2.4 cu.ft.
Defrost
Automatic
Standards
ETL -ETL-C
Application
Mrf
Freezer Capacity
2.4 cu. ft.
Finish
Black
Refrigerator Item
Mrf

Description

Summit's innovative MRF series offers combination refrigerator-microwaves with one-plug operation, ideal for hotels and other settings looking to maximize user convenience. Model MRF29KA combines a fully featured compact microwave with our popular compact FF29K auto defrost all-refrigerator. The complete unit is sized at just under 19in wide for an easy fit. The refrigerator's reversible door make it easy to adjust to any setting, while the microwave includes a built-in allocator, allowing you to plug the fridge directly into the microwave. The allocator will temporarily disable the power of the refrigerator while the microwave is in use, resuming after the cooking cycle is complete in order to protect against power surges. The SM903BSA1 microwave comes in a jet black finish with an easy-grab handle in brushed stainless steel to complement the refrigerator. Two USB ports are included to charge mobile devices. The microwave has a door window and digital touchpad control panel with one-touch settings for common meals, including frozen food, potatoes, pizza, and popcorn. The display and end-of-cycle alerts can be disabled and muted as needed. We include two brackets that let you set the microwave on top of the refrigerator and gently secure with included adhesive. The MRF29KA ships on one pallet in three boxes refrigerator FF29K, microwave SM903BSA1, and our MRFKit bracket set. If you prefer to have the unit fully assembled before shipping, add option inMRFAssemblyin upon order note: this will incur an additional charge and added lead time. Alternate combinations can be created by ordering your choice of a Summit refrigerator, the SM903BSA1 microwave, and our MRFKit. For more information, contact our product specialists at 718-893-3900 ext. 507.


  • Compact auto defrost all-refrigerator with adjustable glass shelves and door storage
  • Compact microwave in black with window, stainless steel handle, and digital controls for easy operatoin
  • Ships with two removable brackets that let you secure the microwave on top of the refrigerator
  • Pre-programmed settings for potatoes, pizza, beverages, popcorn, frozen dinners, and reheating, as well as options for multi-stage cooking, cook by weight, and auto defrost
  • Charge your mobile devices through the pre-installed ports, located on the microwave's front for added convenience
  • Combines an automatic defrosting refrigerator with a static manual defrosting freezer to minimize maintenance while protecting freezer contents
  • User-reversible door swing for added flexibility
  • Allows for a better fit and easier cleanability
  • Easy-grab handle in brushed stainless steel elevates the look for the microwave
  • Pre-programmed settings for potatoes, pizza, beverages, popcorn, frozen dinners, and reheating, as well as options for multi-stage cooking, cook by weight, and auto defrost

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.