Zoro Homepage

Microwave/Refrigerator Combination with Allocator

  • Mfr # MRF6BK2SSA

  • Zoro # G616281630


product price: $1,249.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Color
Black
Standards
UL -ULC
Height
43.01 in
Defrost
Cycle
Overall Depth
22.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRF6BK2SSA
Zoro #
G616281630
UPC #
761101103259
Country of Origin
Serbia

Dimensions

Height
43.01 in
Overall Depth
22.38 in
Width
23.63 in

Details

Color
Black
Standards
UL -ULC
Defrost
Cycle
Item
Mrf
Refrigerator Capacity
5.5 cu.ft.
Door Material
Stainless Steel
Freezer Capacity
5.5 cu. ft.
Finish
Black
Construction Material
Stainless Steel
Refrigerator Item
Mrf
Application
Mrf

Description

Summit's innovative MRF series offers combination refrigerator-microwaves with one-plug operation, ideal for hotels, offices, efficiency apartments, and other settings looking to maximize user convenience. Model MRF6BK2SSA combines a fully featured microwave with our European FF6BK2SS freezerless refrigerator. The complete unit is sized at just 24in wide for an easy fit. The refrigerator's reversible door make it easy to adjust to any setting, while the microwave includes a built-in allocator, allowing you to plug the fridge directly into the microwave.


  • All-refrigerator and compact microwave offer full storage and food prep convenience in a slim fit
  • Compact microwave in black with window, stainless steel handle, and digital controls for easy operation
  • Ships with two removable brackets that let you secure the microwave on top of the refrigerator
  • Pre-programmed settings for potatoes, pizza, beverages, popcorn, frozen dinners, and reheating, as well as options for multi-stage cooking, cook by weight, and auto defrost
  • Charge your mobile devices through the pre-installed ports, located on the microwave's front for added convenience
  • No-frost operation for minimum user maintenance
  • User-reversible door swing for added flexibility
  • Pre-programmed settings for potatoes, pizza, beverages, popcorn, frozen dinners, and reheating, as well as options for multi-stage cooking, cook by weight, and auto defrost
  • Easy-grab handle in brushed stainless steel elevates the look for the microwave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.