Zoro Homepage

Microwave/Refrigerator-Freezer Combination with Allocator

  • Mfr # MRF1087BA

  • Zoro # G616281821


product price: $1,229.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Defrost
Frost-Free
Overall Depth
26.5 in
Width
23.25 in
Standards
CSA -CSA-C
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRF1087BA
Zoro #
G616281821
UPC #
761101107110
Country of Origin
China

Dimensions

Overall Depth
26.5 in
Width
23.25 in
Height
70 in

Details

Defrost
Frost-Free
Standards
CSA -CSA-C
Color
Black
Refrigerator Capacity
10.1 cu.ft.
Item
Mrf
Refrigerator Item
Mrf
Freezer Capacity
10.1 cu. ft.
Application
Mrf
Finish
Black

Description

Summit's innovative MRF series offers combination refrigerator-microwaves with one-plug operation, ideal for hotels and other settings looking to maximize user convenience. Model MRF1087BA combines a fully featured compact microwave with our frost-free 10.1 cu.ft. FF1087B refrigerator-freezer. The FF1087B is ENERGY STAR certified, with a jet black exterior and user-reversible doors. The microwave includes a built-in allocator, allowing you to plug the fridge directly into the microwave. The allocator will temporarily disable the power of the refrigerator while the microwave is in use, resuming after the cooking cycle is complete in order to protect against power surges. The SM903BSA1 microwave comes in a jet black finish with an easy-grab handle in brushed stainless steel. Two USB ports are included to charge mobile devices. The microwave has a door window and digital touchpad control panel with one-touch settings for common meals, including frozen food, potatoes, pizza, and popcorn. We include two brackets that let you set the microwave on top of the refrigerator and gently secure with included adhesive strips. The MRF1087BA ships on one pallet in three boxes refrigerator-freezer FF1087B, microwave SM903BSA1, and our MRFKit bracket set. If you prefer to have the unit fully assembled before shipping, add option inMRFAssemblyin upon order note: this will incur an additional charge and added lead time. Alternate combinations can be created by ordering your choice of a Summit refrigerator, the SM903BSA1 microwave, and our MRFKit. For more information, contact our product specialists at 718-893-3900 ext. 507.


  • Frost-free 10.1 cu.ft. refrigerator-freezer and compact microwave ship with a bracket kit for easy installation and one-plug operation
  • Compact microwave in black with window, stainless steel handle, and digital controls for easy operation
  • Ships with two removable brackets that let you secure the microwave on top of the refrigerator
  • Easy-grab handle in brushed stainless steel elevates the look for the microwave
  • Charge your mobile devices through the pre-installed ports, located on the microwave's front for added convenience
  • No-frost operation for minimum user maintenance
  • User-reversible door swing for added flexibility
  • Rearrange your refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Refrigerator includes multiple door racks, including a deeper shelf that can hole full-sized gallon containers
  • Easy-grab handle in brushed stainless steel elevates the look for the microwave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.