
Microwave/Refrigerator-Freezer Combination with Allocator
Mfr # MRF66BK2SSA
Zoro # G316281725
product price: $1,379.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Defrost
Cycle
Color
Black
Overall Depth
22.38 in
Refrigerator Capacity
4.9 cu.ft.
Standards
UL -ULC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRF66BK2SSA
Zoro #
G316281725
UPC #
761101103365
Country of Origin
China
Dimensions
Overall Depth
22.38 in
Height
43.01 in
Width
23.63 in
Details
Defrost
Cycle
Color
Black
Refrigerator Capacity
4.9 cu.ft.
Standards
UL -ULC
Item
Mrf
Door Material
Stainless Steel
Refrigerator Item
Mrf
Application
Mrf
Freezer Capacity
4.9 cu. ft.
Construction Material
Stainless Steel
Finish
Black
Description
Summit's innovative MRF series offers combination refrigerator-microwaves with one-plug operation, ideal for hotels, offices, efficiency apartments, and other settings looking to maximize user convenience. Model MRF66BK2SSA combines a fully featured microwave with our European CT66BK2SS refrigerator-freezer. The complete unit is sized at just 24in wide for an easy fit. The refrigerator's reversible door make it easy to adjust to any setting, while the microwave includes a built-in allocator, allowing you to plug the fridge directly into the microwave.
- Refrigerator with freezer compartment and compact microwave offer full storage and food prep convenience in a slim fit
- 24 inch wide 4.9 cu.ft. European refrigerator with interior freezer compartment
- Compact microwave in black with window, stainless steel handle, and digital controls for easy operation
- Pre-programmed settings for potatoes, pizza, beverages, popcorn, frozen dinners, and reheating, as well as options for multi-stage cooking, cook by weight, and auto defrost
- Plug the refrigerator into the microwave's rear outlet for easy 1-plug operation that will temporarily disable the fridge while the microwave is in use to prevent power surges
- Charge your mobile devices through the pre-installed ports, located on the microwave's front for added convenience
- User-reversible door swing for added flexibility
- Jet black interior includes door racks, adjustable spill-proof glass shelves, a large crisper drawer, and removable bottle shelf
- Easy-grab handle in brushed stainless steel elevates the look for the microwave
- Pre-programmed settings for potatoes, pizza, beverages, popcorn, frozen dinners, and reheating, as well as options for multi-stage cooking, cook by weight, and auto defrost
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.