Zoro Homepage

Microwave/Refrigerator-Freezer Combination with Allocator

  • Mfr # MRF73PLA

  • Zoro # G816281645


product price: $1,019.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Refrigerator Capacity
4.5 cu.ft.
Width
18.5 in
Overall Depth
19.13 in
Color
Black
Defrost
Cycle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRF73PLA
Zoro #
G816281645
UPC #
761101084602
Country of Origin
China

Dimensions

Width
18.5 in
Overall Depth
19.13 in
Height
54.38 in

Details

Refrigerator Capacity
4.5 cu.ft.
Color
Black
Item
Mrf
Defrost
Cycle
Standards
ETL -ETL-C
Door Material
Stainless Look
Freezer Capacity
4.5 cu. ft.
Finish
Black
Refrigerator Item
Mrf
Application
Mrf

Description

Summit's innovative MRF series offers combination refrigerator-microwaves with one-plug operation, ideal for hotels and other settings looking to maximize user convenience. Model MRF73PLA combines a fully featured compact microwave with our two-door mid-sized CP73PL refrigerator-freezer. The complete unit is sized at just 19in wide for an easy fit. The refrigerator-freezer comes in a black cabinet finish with user-reversible doors in a stainless steel look, offering an attractive appearance without the need to clean off fingerprints and smudges. The microwave includes a built-in allocator, allowing you to plug the fridge directly into the microwave. The allocator will temporarily disable the power of the refrigerator while the microwave is in use, resuming after the cooking cycle is complete in order to protect against power surges. The SM903BSA1 microwave comes in a jet black finish with an easy-grab handle in brushed stainless steel to complement the refrigerator. Two USB ports are included to charge mobile devices. The microwave has a door window and digital touchpad control panel with one-touch settings for common meals, including frozen food, potatoes, pizza, and popcorn. The display and end-of-cycle alerts can be disabled and muted as needed. We include two brackets that let you set the microwave on top of the refrigerator and gently secure with included adhesive. The MRF73PLA ships on one pallet in three boxes refrigerator-freezer CP73PL, microwave SM903BSA1, and our MRFKit bracket set. If you prefer to have the unit fully assembled before shipping, add option inMRFAssemblyin upon order note: this will incur an additional charge and added lead time. Alternate combinations can be created by ordering your choice of a Summit refrigerator, the SM903BSA1 microwave, and our MRFKit. For more information, contact our product specialists at 718-893-3900 ext. 507.


  • Two-door mid-sized refrigerator-freezer with cycle defrost and deluxe interior that includes glass shelving, door racks, can holders, and a crisper
  • Compact microwave in black with window, stainless steel handle, and digital controls for easy operatoin
  • Ships with two removable brackets that let you secure the microwave on top of the refrigerator
  • Pre-programmed settings for potatoes, pizza, beverages, popcorn, frozen dinners, and reheating, as well as options for multi-stage cooking, cook by weight, and auto defrost
  • Charge your mobile devices through the pre-installed ports, located on the microwave's front for added convenience
  • Combines an automatic defrosting refrigerator with a static manual defrosting freezer to minimize maintenance while protecting freezer contents
  • User-reversible door swing for added flexibility
  • Allows for a better fit and easier cleanability
  • Easy-grab handle in brushed stainless steel elevates the look for the microwave
  • Pre-programmed settings for potatoes, pizza, beverages, popcorn, frozen dinners, and reheating, as well as options for multi-stage cooking, cook by weight, and auto defrost

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.