Zoro Homepage

Minibar In-Room Safe Combination

  • Mfr # MBSAFEG

  • Zoro # G016281339


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Defrost
Automatic
Width
17.63 in
Color
Black
Standards
ETL -ETL-C
Refrigerator Capacity
1.6 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBSAFEG
Zoro #
G016281339
UPC #
761101108827
Country of Origin
China

Dimensions

Width
17.63 in
Overall Depth
17.38 in
Height
26.75 in

Details

Defrost
Automatic
Item
Refrigerator
Color
Black
Standards
ETL -ETL-C
Refrigerator Capacity
1.6 cu.ft.
Door Material
Glass
Construction Material
Glass
Freezer Capacity
1.6 cu. ft.
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Black

Description

Summit manufactures a wide selection of appliances to maximize the hospitality experience for hotel guests. The MBSAFEG combines our 18in wide compact in-room minibar MB43GL featuring a double pane tempered glass door ideal for displaying stored contents paired with our battery-powered in-room safe HSF10B. The MB43GL offers a generous 1.6 cu.ft. capacity with a clean white interior for full visibility of contents. A compressor-based cooling system provides proper refrigeration conditions to keep stored items cold, while the laboratory-tested operation ensures quiet operation at under 33 decibels. Inside, you will find two removable plastic shelves for versatile storage, with flat bottoms to help keep bottles standing and perforation to ensure more efficient cooling. The HSF10B features an intuitive digital keypad with clear instructions for programming the 4-digit guest code printed on the door in four languages. A 6-digit master override code is also provided for management, in case of emergencies. Each safe ships with one master key as a backup for lost codes or battery outages. To help prevent unauthorized access, the safe will automatically lock down for 15 minutes if the wrong code is entered three times. HSF10B runs on four AA batteries included. Note: This unit ships in three boxes and will require some installation. With its ease of use and streamlined security, the MBSAFEB offers unmatched convenience, protection, and much-needed peace of mind to elevate your guests' experience. For this combo unit in black see model MBSAFEB. For this combo unit in stainless steel see model MBSAFESS. We also offer in-room drawer refrigeration, beverage coolers, and many other innovative solutions. Visit summitappliance.com to explore our complete hospitality line and find the perfect solution for your guests.


  • Compact and quiet all-refrigerator paired with our 1.03 cu.ft. safe feturing a digital keypad lock for added security
  • True refrigeration system ensures minibar items are properly stored at the proper temperature
  • Guests set their own 4-digit code to lock and open in-room safe
  • Reduced user maintenance with minibar's auto defrost system
  • Safe instructions are located on the exterior in English, French, Spanish, and Chinese to ensure guest convenience
  • Minibar runs at just 32.9 dB for a quiet performance that won't disturb your guests
  • Dial thermostat located inside minibar for easy and intuitive temperature management
  • Interior is 7-5/8" H x 16-1/4" W x 14-3/8" D to hold a variety of items, including 16 in. laptops
  • Minibar comes with a glass door ideal for displaying stored contents to your guests
  • Reduced user maintenance with minibar's auto defrost system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.