Zoro Homepage

Mosquito Barrier Insect Killer Liquid 32 oz

  • Mfr # 010-6

  • Zoro # G816255936


product price: $13.99
/ea
Sold in multiples of 6 for $83.94

Key Features

Overall Length
10.5 in
Overall Height
8.75 in
For Use With
Rts Products/Applicators
Overall Width
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-6
Zoro #
G816255936
UPC #
18506000103
Country of Origin
United States

Dimensions

Overall Length
10.5 in
Overall Height
8.75 in
Overall Width
9.75 in

Details

Item
Insecticides/Repellents
For Use With
Rts Products/Applicators

Description

Active Ingredient: Permethrin, Odorless: Yes, Organic: No, Pest Type: Crawling/Flying Insects, Product Form: Liquid, Product Type: Insect Killer, Yes, Residual Protection: Yes, Safe for Edibles: No, Yes, Sub Brand: Mosquito Barrier, Brand Name: Summit, Co

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.