
Portable Outdoor Kitchenette
Mfr # CARTOS54RG
Zoro # G216281719
product price: $6,392.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
Key Features
Color
Stainless Steel
Length
23.63 in
Width
57.88 in
Height
38.5 in
Door Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CARTOS54RG
Zoro #
G216281719
UPC #
761101104003
Country of Origin
United States
Dimensions
Length
23.63 in
Width
57.88 in
Height
38.5 in
Details
Color
Stainless Steel
Item
Cart
Door Material
Stainless Steel
Application
Cart
Finish
Stainless Steel
Description
Bring new convenience to outdoor entertainment with Summit's fully featured selection of mobile outdoor kitchenettes. Model CARTOS54LG is a 58 inch wide mobile cart that comes fully featured for backyard entertaining. We include our popular outdoor beverage refrigerator model SPR488BOSADA for reliable, weatherproof beverage and condiment storage. The refrigerator features a glass door with a seamless stainless steel trim and front lock, allowing you to secure items when not in use.
- Mobile cart with refrigerator included for safe and convenient entertainment in outdoor spaces
- Includes our popular SPR488BOSADALHD outdoor beverage refrigerator complete with a stainless steel trimmed glass door, adjustable glass shelves, and lock
- Locking door with two keys included to secure your storage as needed
- Pre-installed rack on the side is ideally sized for holding cups, condiments, and more
- Empty jug can be connected to your sink drain to collect melted ice
- Removable domed cover allows you to protect food or beverages from pests
- Center cabinet features a smoothly gliding rack with two trash bins included
- Plastic cutting board provides a durable, easy-to-clean space for food preparation
- Fits in the recessed countertop space with borders to store your silverware
- Pre-installed rack on the side is ideally sized for holding cups, condiments, and more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.