Shallow Depth 24in Wide Outdoor Built-In All-Refrigerator With Slide-Out Storage Compartment

  • Mfr # SPR196OS24

  • Zoro # G316282043


product price: $2,304.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Width
23.75 in
Height
34.25 in
Standards
ETL -ETL-C
Refrigerator Capacity
3.13 cu.ft.
Overall Depth
17.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR196OS24
Zoro #
G316282043
UPC #
761101079097
Country of Origin
China

Dimensions

Width
23.75 in
Height
34.25 in
Overall Depth
17.25 in

Details

Standards
ETL -ETL-C
Refrigerator Capacity
3.13 cu.ft.
Color
Stainless Steel
Defrost
Automatic
Item
Refrigerator
Refrigerator Item
Refrigerator
Construction Material
Stainless Steel
Freezer Capacity
3.13 cu. ft.
Application
Refrigerator
Finish
Stainless Steel

Description

Summit's shallow depth series of built-in undercounter refrigeration includes residential outdoor options with pull-out side compartments for added storage convenience in a modern style. The SPR196OS24 is sized at just 24 inches wide and 17.25 inches deep, with a front-breathing design for built-in installation under counters and a fully finished stainless steel wrapped cabinet to also allow freestanding use. The sealed back ensures safe installation outdoors and protection from the elements.


  • Perfectly designed to maximize storage convenience in a slim, shallow fit
  • Approved for use in the outdoors with a stainless steel door for added durability
  • Ideal for home wet bars, island kitchens, and other applications with limited footprint space
  • Adjustable two-prong hooks allow users to hang cooking utensils, washcloths, and other lightweight items as needed
  • Non-refrigerated side compartment with a smoothly gliding pull-out door offers convenient storage of non-heat sensitive items such as glassware and cooking utensils and sealed, shelf-stable foods
  • Included for user convenience and protects against the elements while outside and unit is not in use
  • Keyed lock offers added security, with two keys included
  • Stainless steel handles on both compartments add an attractive touch
  • Two adjustable full-width stainless steel shelves afford convenient added storage
  • Adjustable two-prong hooks allow users to hang cooking utensils, washcloths, and other lightweight items as needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.