Zoro Homepage

Shallow Depth Built-In All-Refrigerator

  • Mfr # FF195H34

  • Zoro # G216281375


product price: $1,271.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Depth
17.25 in
Height
34 in
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
3.13 cu.ft.
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF195H34
Zoro #
G216281375
UPC #
761101075662
Country of Origin
China

Dimensions

Overall Depth
17.25 in
Height
34 in
Width
19 in

Details

Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
3.13 cu.ft.
Color
Black
Item
Refrigerator
Defrost
Automatic
Door Material
Stainless Steel
Freezer Capacity
3.13 cu. ft.
Refrigerator Item
Refrigerator
Finish
Black
Construction Material
Stainless Steel
Application
Refrigerator

Description

Summit's shallow depth series of built-in undercounter refrigeration includes ENERGY STAR certified choices for improved efficiency in modern style. The FF195H34 features a versatile design that meets NSF-7 and UL-471 commercial standards but is also approved for residential use. Sized at just 19 inches wide and 17.25 inches deep, it features a jet black cabinet with a sealed back for easy cleaning of the unit. The height can be adjusted between 33-7/8 and 34-1/2 inches to best suit your space. The user-reversible stainless steel door adds elegance to any setting and the stainless steel pro-style handle completes the look. A factory-installed lock offers added security, while the space-saving right-angle plug and integrated hinge provide added flexibility in unit placement. Inside, the FF195H34 utilizes an internal fan to ensure the unit is evenly cooled from top to bottom. An automatic defrost system ensures minimal user maintenance, while LED lighting allows full visibility of stored items in the jet black interior. Three adjustable slide-out glass shelves with six placement positions provide flexible storage capacity inside the 3.1 cu. ft. interior. A shelving brake system offers added safety when moving and storing contents, while two chrome door racks are ideal for storing condiments, canned beverages, and other larger items. The dial thermostat, with seven temperature settings, is located in the front upper-right corner for easy temperature management. The FF195H34 is ENERGY STAR certified and designed for built-in or freestanding use. For this unit with a stainless steel exterior, see the FF195H34CSS.


  • Ideal for home wet bars, island kitchens, and other applications with limited footprint space
  • Rated by the DOE to perform with more efficiency than federal standards require, saving your unit energy and you on higher utility costs
  • ETL-S listed to NSF-7 standard and meets UL-471 for use in commercial settings
  • Two chrome racks accommodate a variety of sizes for optimal interior storage
  • Reduced user maintenance with auto defrost system
  • User-reversible door swing makes it easy to adjust to your setting as needed
  • Keyed lock offers added security, with two keys included
  • Stainless steel handle adds an attractive touch
  • Three glass shelves with brake system ensures safe, optimal storage
  • Two chrome racks accommodate a variety of sizes for optimal interior storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.