Zoro Homepage

Shallow Depth Built-In All-Refrigerator Panel Not Included

  • Mfr # FF195CSSIF

  • Zoro # G516281402


product price: $1,713.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Refrigerator Capacity
3.13 cu.ft.
Width
19 in
Height
34 in
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF195CSSIF
Zoro #
G516281402
UPC #
761101075075
Country of Origin
China

Dimensions

Width
19 in
Height
34 in
Overall Depth
18 in

Details

Defrost
Automatic
Refrigerator Capacity
3.13 cu.ft.
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Door Material
Panel-Ready
Freezer Capacity
3.13 cu. ft.
Refrigerator Item
Refrigerator
Finish
Stainless Steel
Application
Refrigerator
Construction Material
Panel-Ready

Description

Summit's shallow depth series of built-in undercounter refrigeration includes ENERGY STAR certified choices for improved efficiency in modern style. The FF195CSSIF features a versatile design that meets NSF-7 and UL-471 commercial standards but is also approved for residential use. Sized at just 19 inches wide and 18 inches deep, it comes in a stainless steel wrapped cabinet with a sealed back for easy cleaning of the unit. The height can be adjusted between 33-7/8 and 34-1/2 inches to best suit your space. The stainless steel door features an integrated stainless steel frame designed to accept panels, allowing you to create a custom look under the counter panel size: 31-9/16 inch H x 18-7/8 inch W at 3/4 inch thick. Customers provide their own handle to best match their setting. The space-saving right-angle plug and integrated hinge provide added flexibility in unit placement. Inside, the FF195CSSIF utilizes an internal fan to ensure the unit is evenly cooled from top to bottom. An automatic defrost system ensures minimal user maintenance, while LED lighting allows full visibility of stored items in the jet black interior. Three adjustable slide-out glass shelves provide flexible storage capacity inside the 3.1 cu. ft. interior. A shelving brake system offers added safety when moving and storing contents, while two chrome door racks are ideal for storing condiments, canned beverages, and other larger items. The dial thermostat, with seven temperature settings, is located in the front upper-right corner for easy temperature management. The FF195CSSIF is ENERGY STAR certified and designed for built-in or freestanding use. For a similar glass door unit commercially approved for outdoor use, see the SPR489OSCSSPNR.


  • Ideal for home wet bars, island kitchens, and other applications with limited footprint space
  • Rated by the DOE to perform with more efficiency than federal standards require, saving your unit energy and you on higher utility costs
  • ETL-S listed to NSF-7 standard and meets UL-471 for use in commercial settings
  • Automatically illuminates when the door is open for an attractive and energy efficient view
  • Cabinet features 304 grade stainless steel construction for added durability and a professional look
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Reduced user maintenance with auto defrost system
  • Three glass shelves with brake system ensures safe, optimal storage
  • Two chrome racks accommodate a variety of sizes for optimal interior storage
  • Automatically illuminates when the door is open for an attractive and energy efficient view

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.