
Shallow Depth Indoor/Outdoor Beverage Cooler, ADA Compliant
Mfr # SPR489OSADA
Zoro # G101711642
product price: $1,009.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Black
Overall Depth
17 in
Width
19 in
Height
32.5 in
Defrost
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPR489OSADA
Zoro #
G101711642
UPC #
761101067681
Country of Origin
China
Dimensions
Overall Depth
17 in
Width
19 in
Height
32.5 in
Details
Color
Black
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
3.13 cu.ft.
Item
Refrigerator
Door Material
Glass
Freezer Capacity
3.13 cu. ft.
Construction Material
Glass
Refrigerator Item
Refrigerator
Finish
Black
Application
Refrigerator
Description
Summit's line of outdoor appliances includes slim-fitting, ADA compliant display beverage centers designed for optimum storage and product presentation.
- Make the best use of space by installing your refrigerator under the counter
- Ideal for home wet bars, island kitchens, and other applications with limited footprint space
- Approved for use in the outdoors, with a sealed exterior and double pane tempered glass door
- Three glass shelves with six positions for optimal storage and easy cleaning
- Heat resistant design provides clear view of stored products, with an elegant trim in seamless stainless steel
- Reduced user maintenance with auto defrost system
- User-reversible door swing makes it easy to adjust to your setting as needed
- Keyed lock offers added security, with two keys included
- Stainless steel handle adds an attractive touch
- Three glass shelves with six positions for optimal storage and easy cleaning
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.