Zoro Homepage

Shallow Depth Indoor/Outdoor Beverage Cooler

  • Mfr # SPR488BOS

  • Zoro # G116281505


product price: $1,129.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Depth
17 in
Width
19 in
Standards
ETL -ETL-C -ETL-S
Color
Black
Refrigerator Capacity
3.13 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR488BOS
Zoro #
G116281505
UPC #
761101075877
Country of Origin
China

Dimensions

Overall Depth
17 in
Width
19 in
Height
33 in

Details

Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Color
Black
Refrigerator Capacity
3.13 cu.ft.
Defrost
Automatic
Door Material
Glass
Construction Material
Glass
Freezer Capacity
3.13 cu. ft.
Refrigerator Item
Refrigerator
Finish
Black
Application
Refrigerator

Description

Summit's line of outdoor appliances includes slim-fitting display beverage centers designed for optimum storage and product presentation. The SPR488BOS features a versatile design that meets NSF-7 and UL-471 commercial standards, but is also approved for residential use. Sized at just 19 inches wide and 17 inches deep, it features a jet black cabinet with a sealed back for safe installation in the outdoors. The user-reversible double pane tempered glass door includes a seamless stainless steel trim and a pro style handle. A factory installed lock offers added security, while the space-saving right angle plug and integrated hinge provide added flexibility in unit placement. Two leveling legs keep the unit level on uneven surfaces. Inside, the SPR488BOS utilizes an internal fan to ensure the interior is evenly cooled from top to bottom, while the automatic defrost system allows for minimal user maintenance. LED lighting allows full visibility of stored items in the jet black interior. Three adjustable glass shelves with six positions provide optimal storage capacity inside the 3.1 cu. ft. interior. The dial thermostat, with seven temperature settings, is located in the upper-right corner for easy temperature management. The SPR488BOS can be installed indoors or outdoors and is designed for built-in or freestanding use. For this unit in a lower ADA compliant height, see the SPR488BOSADA.


  • Make the best use of space by installing your refrigerator under the counter
  • Approved for use in the outdoors, with a sealed exterior and double pane tempered glass door
  • ETL-S listed to NSF-7 standard and meets UL-471 for use in commercial settings
  • Three glass shelves with six positions for optimal storage and easy cleaning
  • Reduced user maintenance with auto defrost system
  • Ideal for home wet bars, island kitchens, and other applications with limited footprint space
  • User-reversible door swing makes it easy to adjust to your setting as needed
  • Keyed lock offers added security, with two keys included
  • Stainless steel handle adds an attractive touch
  • Three glass shelves with six positions for optimal storage and easy cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.