Zoro Homepage

Shallow Depth Indoor/Outdoor Beverage Cooler

  • Mfr # SPR488BOSCSS

  • Zoro # G916281545


product price: $1,449.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Refrigerator Capacity
3.13 cu.ft.
Overall Depth
17 in
Color
Stainless Steel
Width
19 in
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR488BOSCSS
Zoro #
G916281545
UPC #
761101077802
Country of Origin
China

Dimensions

Overall Depth
17 in
Width
19 in
Height
33 in

Details

Refrigerator Capacity
3.13 cu.ft.
Color
Stainless Steel
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Door Material
Glass
Freezer Capacity
3.13 cu. ft.
Construction Material
Glass
Refrigerator Item
Refrigerator
Finish
Stainless Steel
Application
Refrigerator

Description

Summit's line of outdoor appliances includes slim-fitting display beverage centers designed for optimum storage and product presentation. The SPR488BOSCSS features a versatile design that meets NSF-7 and UL-471 commercial standards, but is also approved for residential use. Sized at just 19 inches wide and 17 inches deep, it features a stainless steel cabinet with a sealed back for safe installation in the outdoors. The user-reversible double pane tempered glass door includes a seamless stainless steel trim and a pro-style handle. A factory-installed lock offers added security, while the space-saving right-angle plug and integrated hinge provide added flexibility in unit placement. Two leveling legs keep the unit level on uneven surfaces. Inside, the SPR488BOSCSS utilizes an internal fan to ensure the interior is evenly cooled from top to bottom, while the automatic defrost system allows for minimal user maintenance. LED lighting allows full visibility of stored items in the jet black interior. Three adjustable glass shelves with six positions provide optimal storage capacity inside the 3.1 cu. ft. interior. The dial thermostat, with seven temperature settings, is located in the upper-right corner for easy temperature management. The SPR488BOSCSS can be installed indoors or outdoors and is designed for built-in or freestanding use. For this unit with a panel-ready door, see the SPR488BOSCSSPNR.


  • Make the best use of space by installing your refrigerator under the counter
  • ETL-S listed to NSF-7 standard and meets UL-471 for use in commercial settings
  • Heat resistant design provides clear view of stored products, with an elegant trim in seamless stainless steel
  • Automatically illuminates when the door is open for an attractive and energy efficient view
  • Ideal for home wet bars, island kitchens, and other applications with limited footprint space
  • User-reversible door swing makes it easy to adjust to your setting as needed
  • Keyed lock offers added security, with two keys included
  • Stainless steel handle adds an attractive touch
  • Three glass shelves with six positions for optimal storage and easy cleaning
  • Automatically illuminates when the door is open for an attractive and energy efficient view

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.