Zoro Homepage

Shallow Depth Indoor/Outdoor Beverage Cooler

  • Mfr # SPR488BOSH34

  • Zoro # G516281808


product price: $1,172.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Depth
17.75 in
Defrost
Automatic
Height
33.88 in
Color
Black
Refrigerator Capacity
3.13 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR488BOSH34
Zoro #
G516281808
UPC #
761101079318
Country of Origin
China

Dimensions

Overall Depth
17.75 in
Height
33.88 in
Width
19 in

Details

Item
Refrigerator
Defrost
Automatic
Color
Black
Refrigerator Capacity
3.13 cu.ft.
Standards
ETL -ETL-C -ETL-S
Door Material
Glass
Refrigerator Item
Refrigerator
Application
Refrigerator
Freezer Capacity
3.13 cu. ft.
Construction Material
Glass
Finish
Black

Description

Summit's line of built-in undercounter outdoor appliances includes slim-fitting display beverage centers designed for optimum storage and product presentation. The SPR488BOSH34 features a versatile design that meets NSF-7 and UL-471 commercial standards, but is also approved for residential use. Sized with a slim 19 inch width and 17-3/4 inch shallow depth, it features a black cabinet with a sealed back for safe installation in the outdoors. The height can be adjusted between 33-7/8 and 34-1/2 inches to best suit your space. The user-reversible double pane tempered glass door features seamless stainless steel trim and a pro style handle. Customers supply their own handle to best match their setting. This unit is equipped with a right angle plug and integrated hinge for added space savings. Inside, the SPR488BOSH34 utilizes an internal fan to ensure the interior is evenly cooled from top to bottom, while the automatic defrost system allows for minimal user maintenance. LED lighting allows full visibility of stored items in the jet black interior. Three adjustable glass shelves with six positions provide optimal storage capacity inside the 3.1 cu. ft. interior. The dial thermostat, with seven temperature settings, is located in the upper-right corner for easy temperature management. The SPR488BOSH34 can be installed indoors or outdoors and is designed for built-in or freestanding use. Additional panel-ready choices are available in 15 inch, 18 inch, and 24 inch wide fits. Browse our full selection to find the perfect fit.


  • Unique 17-3/4" depth is ideal for home wet bars, island kitchens, and other applications with limited footprint space
  • Make the best use of space by installing your refrigerator under the counter
  • Three glass shelves with six positions for optimal storage and easy cleaning
  • Automatically illuminates when the door is open for an attractive and energy efficient view
  • ETL-S listed to NSF-7 standard and meets UL-471 for use in commercial settings
  • Automatically illuminates when the door is open for an attractive and energy efficient view
  • Heat resistant design provides clear view of stored products, with an elegant trim in seamless stainless steel
  • Reduced user maintenance with auto defrost system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.