
Shallow Depth Indoor/Outdoor Beverage Cooler
Mfr # SPR489OS
Zoro # G001711544
product price: $779.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Black
Overall Depth
17 in
Width
19 in
Height
33 in
Defrost
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPR489OS
Zoro #
G001711544
UPC #
761101065427
Country of Origin
China
Dimensions
Overall Depth
17 in
Width
19 in
Height
33 in
Details
Color
Black
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
3.13 cu.ft.
Item
Refrigerator
Door Material
Glass
Freezer Capacity
3.13 cu. ft.
Construction Material
Glass
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Black
Description
Summit's line of outdoor appliances includes slim-fitting display beverage centers designed for optimum storage and product presentation.
- Make the best use of space by installing your refrigerator under the counter
- Approved for use in the outdoors, with a sealed exterior and double pane tempered glass door
- ETL-S listed to NSF-7 standard and meets UL-471 for use in commercial settings
- Three glass shelves with six positions for optimal storage and easy cleaning
- Reduced user maintenance with auto defrost system
- Ideal for home wet bars, island kitchens, and other applications with limited footprint space
- User-reversible door swing makes it easy to adjust to your setting as needed
- Keyed lock offers added security, with two keys included
- Stainless steel handle adds an attractive touch
- Three glass shelves with six positions for optimal storage and easy cleaning
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.