Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shallow Depth Indoor/Outdoor Beverage Cooler

  • Mfr # SPR489OSCSS

  • Zoro # G116281772


product price: $1,394.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Refrigerator Capacity
3.13 cu.ft.
Defrost
Automatic
Overall Depth
17 in
Standards
ETL -ETL-C -ETL-S
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR489OSCSS
Zoro #
G116281772
UPC #
761101067674
Country of Origin
China

Dimensions

Overall Depth
17 in
Width
19 in
Height
33 in

Details

Refrigerator Capacity
3.13 cu.ft.
Defrost
Automatic
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Door Material
Glass
Construction Material
Glass
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Stainless Steel
Freezer Capacity
3.13 cu. ft.

Description

Summit's line of outdoor appliances includes slim-fitting display beverage centers designed for optimum storage and product presentation. The SPR489OSCSS features a versatile design that meets NSF-7 and UL-471 commercial standards, but is also approved for residential use. Sized at just 19 inches wide and 17 inches deep, it features a stainless steel cabinet with a sealed back for safe installation in the outdoors. The user-reversible double pane tempered glass door includes a seamless stainless steel trim and a pro-style handle. A factory-installed lock offers added security, while the space-saving right-angle plug and integrated hinge provide added flexibility in unit placement. Two leveling legs keep the unit level on uneven surfaces. Inside, the SPR489OSCSS utilizes an internal fan to ensure the interior is evenly cooled from top to bottom. An automatic defrost system allows for minimal user maintenance, while the white interior and LED lighting allow full visibility of stored items. Three adjustable glass shelves with six positions provide optimal storage capacity inside the 3.1 cu. ft. interior. The dial thermostat, with seven temperature settings, is located in the upper-right corner for easy temperature management. The SPR489OSCSS can be installed indoors or outdoors and is designed for built-in or freestanding use. For this unit in a lower ADA compliant height, see the SPR489OSCSSADA.


  • Make the best use of space by installing your refrigerator under the counter
  • ETL-S listed to NSF-7 standard and meets UL-471 for use in commercial settings
  • Heat resistant design provides clear view of stored products, with an elegant trim in seamless stainless steel
  • Automatically illuminates when the door is open for an attractive and energy efficient view
  • Ideal for home wet bars, island kitchens, and other applications with limited footprint space
  • User-reversible door swing makes it easy to adjust to your setting as needed
  • Keyed lock offers added security, with two keys included
  • Stainless steel handle adds an attractive touch
  • Three glass shelves with six positions for optimal storage and easy cleaning
  • Automatically illuminates when the door is open for an attractive and energy efficient view

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.