Zoro Homepage

Shallow Depth Indoor/Outdoor Beverage Cooler

  • Mfr # SPR489OSPNR

  • Zoro # G016281735


product price: $1,114.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Width
19 in
Overall Depth
17.75 in
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
3.13 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR489OSPNR
Zoro #
G016281735
UPC #
761101074948
Country of Origin
China

Dimensions

Width
19 in
Overall Depth
17.75 in
Height
34 in

Details

Color
Black
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
3.13 cu.ft.
Item
Refrigerator
Defrost
Automatic
Door Material
Glass/Panel-Ready Frame
Freezer Capacity
3.13 cu. ft.
Construction Material
Glass/Panel-Ready Frame
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Black

Description

Summit's line of built-in undercounter outdoor appliances includes slim-fitting display beverage centers designed for optimum storage and product presentation. The SPR489OSPNR features a versatile design that meets NSF-7 and UL-471 commercial standards, but is also approved for residential use. Sized with a slim 19 inch width and 17-3/4 inch shallow depth, it features a jet black cabinet with a sealed back for safe installation in the outdoors. The height can be adjusted between 33-7/8 and 34-1/2 inches to best suit your space. The double pane tempered glass door includes a panel-ready trim that lets you create a custom look to match or complement other cabinetry panel dimensions: 18-3/4 inch W x 31-9/16 inch H at a minimum of 3/4 inches thick. Customers supply their own handle to best match their setting. The space-saving right angle plug and integrated hinge offer added space savings, while the stainless steel kickplate completes the look. Inside, the SPR489OSPNR utilizes an internal fan to ensure the interior is evenly cooled from top to bottom. An automatic defrost system allows for minimal user maintenance, while the white interior and LED lighting allows full visibility of stored items. Three adjustable glass shelves with six positions provide optimal storage capacity inside the 3.1 cu. ft. interior. The dial thermostat, with seven temperature settings, is located in the upper-right corner for easy temperature management. The SPR489OSPNR can be installed indoors or outdoors and is designed for built-in or freestanding use. Additional panel-ready choices are available in 15 inch, 18 inch, and 24 inch wide fits. Browse our full selection to find the perfect fit.


  • Unique 17-3/4" depth is ideal for home wet bars, island kitchens, and other applications with limited footprint space
  • Make the best use of space by installing your refrigerator under the counter
  • Door frame can be customized with a custom overlay panel (panel frame dimensions: 31-9/16" H x 18-3/4" W at 3/4" minimum thickness)
  • White interior offers improved visibility of stored contents
  • ETL-S listed to NSF-7 standard and meets UL-471 for use in commercial settings
  • Heat resistant design provides clear view of stored products
  • Reduced user maintenance with auto defrost system
  • Three glass shelves with six positions for optimal storage and easy cleaning
  • Automatically illuminates when the door is open for an attractive and energy efficient view
  • White interior offers improved visibility of stored contents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.