Zoro Homepage

Shallow Depth Outdoor Built-In All-Refrigerator

  • Mfr # SPR196OSCSS

  • Zoro # G816281959


product price: $1,739.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Depth
17.25 in
Width
19 in
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR196OSCSS
Zoro #
G816281959
UPC #
761101068190
Country of Origin
China

Dimensions

Overall Depth
17.25 in
Width
19 in
Height
33 in

Details

Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Refrigerator Capacity
3.13 cu.ft.
Color
Black
Door Material
Stainless Steel
Refrigerator Item
Refrigerator
Application
Refrigerator
Construction Material
Stainless Steel
Finish
Black
Freezer Capacity
3.13 cu. ft.

Description

Summit brings energy efficiency to the outdoors with the SPR196OS, an ENERGY STAR certified all-refrigerator approved for outdoor use. The SPR196OSCSS features a versatile design that meets NSF-7 and UL-471 commercial standards but is also approved for residential use. Sized at just 19 inches wide and 17.25 inches deep, it features a stainless steel cabinet with a sealed back for safe installation outdoors and protection from the elements. The user-reversible stainless steel door adds durability and elegance to any outdoor setting and the stainless steel pro-style handle completes the look. A factory-installed lock keeps contents secure, while a right-angle plug and integrated hinge provide added flexibility in placing the unit. Two leveling legs keep the unit level on uneven surfaces. Inside, the SPR196OSCSS utilizes an internal fan to ensure the unit is evenly cooled from top to bottom. An automatic defrost system ensures minimal user maintenance, while LED lighting allows full visibility of stored items in the jet black interior. Three adjustable slide-out glass shelves with six placement positions provide flexible storage capacity inside the 3.1 cu. ft. interior. A shelving brake system offers added safety when moving and storing contents, while two chrome door racks are ideal for storing condiments, canned beverages, and other larger items. The dial thermostat, with seven temperature settings, is located in the front upper-right corner for easy temperature management. The SPR196OSCSS is ENERGY STAR certified and designed for built-in or freestanding outdoor use. For a similar unit with a glass door, see the SPR489OSCSS.


  • Approved for use in the outdoors with a stainless steel door for added durability
  • Rated by the DOE to perform with more efficiency than federal standards require, saving your unit energy and you on higher utility costs
  • ETL-S listed to NSF-7 standard and meets UL-471 for use in commercial settings
  • Two chrome racks accommodate a variety of sizes for optimal interior storage
  • Reduced user maintenance with auto defrost system
  • User-reversible door swing makes it easy to adjust to your setting as needed
  • Keyed lock offers added security, with two keys included
  • Stainless steel handle adds an attractive touch
  • Three glass shelves with brake system ensures safe, optimal storage
  • Two chrome racks accommodate a variety of sizes for optimal interior storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.