This item is Discontinued.

Summit Summit FF412ESSSADA 3.6 cu. ft. Compact Auto Defrost Refrigerator-Freezer In ADA Height; Energy Star - Stainless Steel FF412ESSSADA

Summit FF412ESSSADA 3.6 cu. ft. Compact Auto Defrost Refrigerator-Freezer In ADA Height; Energy Star - Stainless Steel (Discontinued)

  • Mfr # FF412ESSSADA
  • Zoro # G304011426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF412ESSSADA
Zoro #
G304011426
UPC #
761101048208
Country of Origin
China

Description

Summit's FF412ESSSADA brings an Energy Star qualified performance to a compact refrigerator-freezer specially designed with an ADA compliant counter height.

Perfectly sized at just 18 3⁄4" wide, the FF412ESSSADA is 32" high for use in settings that require lower ADA compliant counters. The white cabinet is fitted with a conveniently reversible stainless steel door. This unit is designed for freestanding use.

Inside, the FF412ESSSADA uses automatic defrost to reduce maintenance in both the refrigerator and freezer section. Adjustable shelves, door storage, and a crisper make storage simple inside the 3.6 cu.ft. interior.

Features
  • 32" height for use in ADA compliant settings
  • ENERGY STAR qualified with a more efficient system for lower energy use
  • Compact size with a slim 19" width fits well in hotels and offices
  • Save time and energy with automatic defrost
  • Reversible stainless steel door for convenient elegance
  • Door storage provides ample room for large bottles
  • ENERGY STAR Qualified
  • ADA Compliant
  • CEE Tier I qualified
  • Automatic defrost
  • Reversible door
  • Stainless steel door
  • Fully finished white cabinet
  • Adjustable shelves
  • Door shelves
  • Crisper drawer
  • Adjustable thermostat
  • Slim counter height dimensions
Specifications
  • Capacity: 3.6 cu.ft. (102 L)
  • Defrost Type: Automatic
  • Door Color: Stainless Steel
  • Cabinet Color: White
  • US Electrical Safety: UL
  • Canadian Electrical Safety: ULC
  • Energy Usage/Year: 262.0kWh/year
  • Amps: 0.8
  • Voltage/Frequency: 115 V AC/60 Hz
  • Door Swing: RHD
  • Reversible: Yes
  • Adjustable Shelves: Yes
  • Crisper Qty: 1
  • Crisper Finish: Transparent
  • Crisper Cover: Glass
  • Refrigerator - Shelf Type: Wire
  • Refrigerator - Shelf Qty: 2
  • Refrigerator - Full Door Shelves: 3
  • Thermostat Type: Dial
  • Refrigerant Type: R134a
  • Refrigerant Amount: 2.5 oz
  • Dimension: 32.5" H x 18.5" W x 20.25" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.