Shop SUMMIT

Upright Pharmacy Freezer

  • Mfr # AFS23MLLH
  • Zoro # G723924628

product price: 
$
4,067.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Alarm Type
Temperature
Number of Doors
1
Freezer Interior Width
23 1/2 in
Sound Level
39 dB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AFS23MLLH
Zoro #
G723924628
UPC #
761101066738
Country of Origin
Korea, Republic of
Item
Pharmacy Freezer
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Alarm Type
Temperature
Number of Doors
1
Sound Level
39 dB
Compressor Speed
3,000 RPM
Refrigerant Type
R-290
Voltage
115V AC
Plug Type
Three-Prong
Standards
UL, ULC
Door Lock Type
Keyed Lock
Door Hinge
Left
Freezer Temperature - Maximum
-15 Degrees C
Caster Configuration
(2) Casters (2 Locking)
Freezer Temperature - Minimum
-30 Degrees C
Refrigerator/Freezer Type
Freezer
Color
Silver
Features
Complete Stainless Steel Construction, Factory Installed Lock, Microprocessor Control Panel, Self-Closing Door
Defrost Method
Frost-Free
Includes Alarm
Yes
Includes Probe Port
Yes
Shelving Material
Polycarbonate
Alarm Indicator Type
Audio and Visual
Freezer Capacity
23 cu ft
Application
Pharmacy
Product Type
Pharmacy Freezer
Interior Lighting Type
LED
Control Type
Microprocessor
Door Type
Swing
Condenser Type
Direct Cooling
Display Type
Digital
Weight
273 lb
Number of Shelves
4
Total Capacity
23 cu ft
Door Exterior Material
Stainless Steel
Frequency
60 Hz
Shelving Type
Wire
Current
8 A
Temperature Display
Yes

Description

Pharmacy Freezer, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 31 in, Overall Height 83 3/4 in, Overall Width 27 1/2 in, Voltage 115V AC, Color Silver, Door Hinge Left, Door Type Swing, Number of Doors 1, Number of Shelves 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.