Zoro Homepage

40.4" 36.3" Height, 600 lb.

  • Mfr # 783980

  • Zoro # G4415591


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Features
Compact and Light Weight, Crafted from 1 in Square Tube, Folding Legs Lock in Stored or Work Position, One Piece Construction, Quick Action Plunger Lock
Construction
Steel
Work Surface Thickness
1.13 in
Finish
Zinc Plating
Work Surface Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783980
Zoro #
G4415591
UPC #
661165839807
Country of Origin
United States

Dimensions

Work Surface Thickness
1.13 in
Work Surface Depth
24 in
Work Surface Width
40 in
Height
36 in
Depth
24 in
Width
40 in
Table Surface Height (Minimum)
36 in

Details

Item
Welding Table
Features
Compact and Light Weight, Crafted from 1 in Square Tube, Folding Legs Lock in Stored or Work Position, One Piece Construction, Quick Action Plunger Lock
Construction
Steel
Finish
Zinc Plating
Color
Yellow
Load Capacity
600 lb.
Workbench/Work Table Type
Portable Work Table
Frame Material
Steel
Workbench/Table Leg Type
Folding
Number of Drawers
0
Work Surface Pattern
Grid
Portability
Portable
Weight Capacity
600 lb
Frame Finish
Zinc Plating
Frame Color
Yellow
Process
Welding

Description

Portable Welding Table, Overall Depth 24 in, Overall Height 36 in, Overall Width 40 in, Number of Drawers 0, Table Surface Height (Minimum) 36 in, Weight Capacity 600 lb, Work Surface Pattern Grid, Features Compact and Light Weight, Crafted from 1 in Square Tube, Folding Legs Lock in Stored or Work Position, One Piece Construction, Quick Action Plunger Lock, Frame Color Yellow, Frame Finish Zinc Plating, Frame Material Steel, Portability Portable, Process Welding, Work Surface Depth 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.