Accu-level
Mfr # 781950
Zoro # G5422238
product price: $43.19
/eaKey Features
Function
Measures
Characteristics
0.5mm Accuracy, 10 in-25 cm Torpedo Level, 45 Degrees to 90 Degrees Acrylic Vials, Earthen Magnetic Base, Grooved Base, Rugged Die Cast Aluminum
Includes
Polyester Holster
Type
Metal
Application
Metalworking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
781950
Zoro #
G5422238
UPC #
-
Country of Origin
United States
Details
Item
Fit-Up Level
Function
Measures
Characteristics
0.5mm Accuracy, 10 in-25 cm Torpedo Level, 45 Degrees to 90 Degrees Acrylic Vials, Earthen Magnetic Base, Grooved Base, Rugged Die Cast Aluminum
Includes
Polyester Holster
Type
Metal
Application
Metalworking
Description
Fit-Up Level, Includes Polyester Holster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.