Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjust-A-Flange

  • Mfr # 780425

  • Zoro # G4415573


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Base Length (In.)
11 in
Construction
Steel
Color
Steel Gray
Overall Height (In.)
5 in
Application
Fits All Flanges For 5 in Pipe And Larger With Bolt Holes 0.75 in to 1.625 in (19 to 42 mm). Used In Combination With Adjust-A-Fit To Bring Pipe Flanges To Exact Plumb For Tack And Weld Out, Handles Up To 1,000 lbs (450 kg)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
780425
Zoro #
G4415573
UPC #
-
Country of Origin
United States

Dimensions

Base Length (In.)
11 in
Overall Height (In.)
5 in

Details

Item
Hoist Alignment Tool
Construction
Steel
Color
Steel Gray
Application
Fits All Flanges For 5 in Pipe And Larger With Bolt Holes 0.75 in to 1.625 in (19 to 42 mm). Used In Combination With Adjust-A-Fit To Bring Pipe Flanges To Exact Plumb For Tack And Weld Out, Handles Up To 1,000 lbs (450 kg)

Description

This SUMNER 780425 Hoist Alignment Tool is the perfect solution for aligning hoists. It has a steel gray color that complements your work environment. The 11 in. base length provides greater stability, while the 5 in. overall height gives you more room to work with. Made of sturdy steel, this hoist alignment tool is designed to last and hold up against wear and tear. The SUMNER 780425 Hoist Alignment Tool will help you align your hoists efficiently and effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.