Zoro Homepage

Digital Angle Finder, LCD, 2 in. Size

  • Mfr # D206

  • Zoro # G1839577


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
4 Degrees to 90 Degrees
Overall Length
18 1/2 cm
Number of Plumb Vials
0
Features
Alignment Marks for Centering, Digital Gauge can be Used as Angle Finder, Fixed Magnetic Arms Accommodate 4 in to 8 in Steel Pipe or Tank, Push Button Spring-Loaded Striking Hammer, Removable Digital Leveling Gauge With Magnetic Base
Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D206
Zoro #
G1839577
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 1/2 cm
Size
2"
Tip Size
1/8 in

Details

Item
Center Punch
Measurement Range
4 Degrees to 90 Degrees
Number of Plumb Vials
0
Features
Alignment Marks for Centering, Digital Gauge can be Used as Angle Finder, Fixed Magnetic Arms Accommodate 4 in to 8 in Steel Pipe or Tank, Push Button Spring-Loaded Striking Hammer, Removable Digital Leveling Gauge With Magnetic Base
Display
LCD
Accuracy
+/-0.2 Degrees
Power Source
9V Battery
Number of Magnets
1
Number of Level Vials
0
Includes
Carrying Case
Container Type
Carrying Case
Measurement Type
Metric
Automatic
Yes
Punch Type
Center Punch
Grip Style
Plain
Includes Handguard
No
Includes Striking Cap
No
Material Applications
Steel
Tip Type
Point
Shank Shape
Round
Non-Magnetic
No

Description

The Sumner 784520 Digital Angle Finder is the ideal tool for finding angles quickly and accurately. With its LCD display, you can view your angle measurements in real time. The 2" digital angle finder has a measurement range of 4 degrees to 90 degrees. It also offers an accuracy of +/- 0.2 degrees and runs on a 9v battery. The LCD display makes it easy to read your measurements, as well as monitor your progress when working with angles. The Sumner 784520 Digital Angle Finder is the essential tool for any job that requires accurate measurements.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.