Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fab-Mate Lift, Load Cap. 1000 lb.

  • Mfr # 783900

  • Zoro # G0698463


product price: $4,186.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Height
88-1/2"
Overall Width
35"
Load Capacity
1000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783900
Zoro #
G0698463
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
88-1/2"
Overall Width
35"

Details

Load Capacity
1000 lb
Item
Pallet Lifters & Tilters

Description

Fab-Mate Lift,1000 lb. Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.