Zoro Homepage

Internal Fit-Up Clamp, 4-8 In.

  • Mfr # 400-2SS

  • Zoro # G4415616


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
4" to 8"
Overall Length
4"
Size
4" to 8"
Material
Stainless Steel
Features
Independent Adjustment Allows for Alignment Even If Internal Dimensions Differ, One-Piece Construction, Simple and Quick One-Man Operation Allows for One Jaw to Clamp The Pipe Inside Diameter and The Second Jaw to Clamp on The Flange, Internal Fit-Up Clamp Is Built for Durability and Reliability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-2SS
Zoro #
G4415616
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Size
4" to 8"
Maximum Pipe Size
8 in
Minimum Pipe Size
4 in

Details

Max. Opening
4" to 8"
Material
Stainless Steel
Features
Independent Adjustment Allows for Alignment Even If Internal Dimensions Differ, One-Piece Construction, Simple and Quick One-Man Operation Allows for One Jaw to Clamp The Pipe Inside Diameter and The Second Jaw to Clamp on The Flange, Internal Fit-Up Clamp Is Built for Durability and Reliability
Number of Pieces
1
Includes
Internal Fit-Up Clamp
Locking Clamp Product Grouping
Internal Fit-up Clamp
Item
Internal Fit-Up Clamp
Clamp Type
Internal Clamp
Body Material
Stainless Steel (Contact Points)
Application
Pipe to Flange

Description

Internal Fit-Up Clamp, Clamp Type Internal Clamp, Maximum Pipe Size 8 in, Minimum Pipe Size 4 in, Application Pipe to Flange, Body Material Stainless Steel (Contact Points), Features Independent Adjustment Allows for Alignment Even If Internal Dimensions Differ, One-Piece Construction, Simple and Quick One-Man Operation Allows for One Jaw to Clamp The Pipe Inside Diameter and The Second Jaw to Clamp on The Flange, Internal Fit-Up Clamp Is Built for Durability and Reliability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.