Zoro Homepage

Lift

  • Mfr # 710011

  • Zoro # G107167818


product price: $2,192.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Overall Width
48 ft
Load Capacity
150 lb
Lift Mechanism
Cable
Lift Control
Hand Winch
Features
One Person Operation, Tool-Free Assembly, Tilts 65 Degrees for Drywall Installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710011
Zoro #
G107167818
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 ft
Minimum Lifting Height
48 in
Caster Wheel Dia.
4 in
Maximum Lifting Height
177 3/4 in
Width Across Forks
4 ft to 12 ft

Details

Load Capacity
150 lb
Item
Lift
Lift Mechanism
Cable
Lift Control
Hand Winch
Features
One Person Operation, Tool-Free Assembly, Tilts 65 Degrees for Drywall Installation
Base Material
Steel
Weight
99 lb
Standards
CE Certified
Base Type
Fixed
Includes Outriggers
Without Outriggers

Description

Lift, Load Capacity 150 lb, Maximum Lifting Height 177 3/4 in, Minimum Lifting Height 48 in, Lift Control Hand Winch, Lift Mechanism Cable, Fork Type Not Applicable, Base Material Steel, Base Type Fixed, Width Across Forks 4 ft to 12 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.