Zoro Homepage

Lift

  • Mfr # 783067

  • Zoro # G807385789


product price: $6,278.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Length
30 in
Overall Width
33 in
Load Capacity
1,100 lb
Lift Mechanism
Cable
Fork Type
Invertible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783067
Zoro #
G807385789
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30 in
Overall Width
33 in
Stowed Length
34 in
Stowed Height
76 1/2 in
Overall Height with Forks Lowered
173 in
Stowed Width
31 1/2 in
Overall Height with Forks Raised
197 in
Minimum Lifting Height
4 in
Base Outside Width
29 in
Width Across Forks
21 1/2 in

Details

Load Capacity
1,100 lb
Item
Lift
Lift Mechanism
Cable
Fork Type
Invertible
Lift Control
Hand Winch
Features
Breaks Down for Storage and Transportation, Rolls into Vehicles, Travels through Doorways
Weight
461 lb
Base Type
Adjustable
Includes
15 ft Safety Brakes, Fork Extension
Base Material
Steel
Includes Outriggers
With Outriggers

Description

Lift, Load Capacity 1,100 lb, Minimum Lifting Height 4 in, Lift Control Hand Winch, Lift Mechanism Cable, Fork Type Invertible, Base Material Steel, Base Type Adjustable, Width Across Forks 21 1/2 in, Overall Height with Forks Lowered 173 in, Overall Height with Forks Raised 197 in, Base Outside Width 29 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.