Zoro Homepage

Lift

  • Mfr # 786382

  • Zoro # G407385790


product price: $5,198.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Length
36 in
Overall Width
31 1/4 in
Load Capacity
800 lb
Lift Mechanism
Cable
Minimum Lifting Height
155 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786382
Zoro #
G407385790
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
31 1/4 in
Minimum Lifting Height
155 in
Base Outside Width
31 1/4 in
Overall Height with Forks Lowered
171 in
Fork Length
28 in
Caster Wheel Dia.
5 in
Stowed Length
34 in
Stowed Height
63 1/2 in
Overall Height with Forks Raised
195 in
Maximum Lifting Height
195 in
Fork Width
21 1/2 in
Width Across Forks
21 1/2 in

Description

Lift, Load Capacity 800 lb, Maximum Lifting Height 195 in, Minimum Lifting Height 155 in, Lift Control Hand Winch, Lift Mechanism Cable, Fork Length 28 in, Fork Width 21 1/2 in, Fork Type Invertible, Base Material Steel, Base Type Adjustable, Width Across Forks 21 1/2 in, Overall Height with Forks Lowered 171 in, Overall Height with Forks Raised 195 in, Frame Finish Galvanized, Base Outside Width 31 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.