Zoro Homepage

Lift

  • Mfr # 787310

  • Zoro # G607167820


product price: $2,687.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
10 FT
Overall Length
71 in
Overall Width
32 in
Load Capacity
300 lb
Platform Length
34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787310
Zoro #
G607167820
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 FT
Overall Length
71 in
Overall Width
32 in
Platform Length
34
Fork Length
21 in
Caster Wheel Dia.
2 in
Stowed Height
70 in
Overall Height with Forks Lowered
120 in
Base Outside Width
31.3 in
Fork Width
17 7/10 in
Maximum Lifting Height
132 1/4 in
Overall Height with Forks Raised
132 1/4 in
Stowed Width
26 in
Width Across Forks
21 1/2 in

Details

Load Capacity
300 lb
Item
Lift
Lift Mechanism
Cable
Weight
159 lb
Lift Control
Hand Winch
Base Material
Steel
Fork Type
Invertible
Features
Double Row Casters, Mast Braces, Plunger Pins Eliminate Extra Tools and Loose Parts
Includes Outriggers
Without Outriggers
Base Type
Fixed

Description

Lift, Load Capacity 300 lb, Maximum Lifting Height 132 1/4 in, Lift Control Hand Winch, Lift Mechanism Cable, Fork Length 21 in, Fork Width 17 7/10 in, Fork Type Invertible, Base Material Steel, Base Type Fixed, Width Across Forks 21 1/2 in, Overall Height with Forks Lowered 120 in, Overall Height with Forks Raised 132 1/4 in, Base Outside Width 31.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.