Magnetic Weld Angle, 6-11/32x4in, 90lb
Mfr # 781887
Zoro # G5292357
product price: $34.95
/eaKey Features
Overall Length
6.3 in
Overall Width
0.8 in
Overall Height
4 in
On/Off Setting
No
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
781887
Zoro #
G5292357
UPC #
661165818871
Country of Origin
China
Dimensions
Overall Length
6.3 in
Overall Width
0.8 in
Overall Height
4 in
Details
Item
Magnetic Holder
On/Off Setting
No
Material
Steel
Characteristics
Fit Up Round Or Square Tubing Or Steel Plates For Welding At 45 Degrees , 90 Degrees And 135 Degrees Up To 90 lb
Color
Steel Gray
Angle
135 Degrees , 45 Degrees , 90 Degrees
Max. Pull
90 lb
Housing Material
Steel
For Use On
Flat and Round Ferrous Metal
Number of Angles
5
Positioner Color
Gray
Positioning Angles
30 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees
Maximum Pull
49 lb
Switchable On/Off
Not Switchable
Positioner Type
Magnetic Fixture
Description
Magnetic Holder, Maximum Pull 49 lb, Overall Height 4 in, Overall Length 6.3 in, Overall Width 0.8 in, Positioning Angles 30 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees , Switchable On/Off Not Switchable, Number of Angles 5, For Use On Flat and Round Ferrous Metal, Housing Material Steel, Positioner Color Gray, Positioner Type Magnetic Fixture
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.