Zoro Homepage

Mul T Square, SS, 29 x 9, 45 & 90 Deg

  • Mfr # 790030

  • Zoro # G8481444


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Plastic
Features
Measures Up To 8 in Flanges And 14 in Fittings, Measures 45 Degrees And 90 Degrees Angles
Finish
Unfinished
Number of Pieces
3
Graduations
1/8 in or 1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790030
Zoro #
G8481444
UPC #
-
Country of Origin
United States

Dimensions

Size
29 in x 9 in
Blade Width
9 in
Thickness
1.38 in
Blade Length
29 in

Details

Item
Mul-T-Square
Material
Aluminum, Plastic
Features
Measures Up To 8 in Flanges And 14 in Fittings, Measures 45 Degrees And 90 Degrees Angles
Finish
Unfinished
Number of Pieces
3
Graduations
1/8 in or 1 mm
Includes
Blade, Handle
Blade Material
Aluminum
Edge Style
Square
Graduation Marks - Base
1 mm, 1/8 in
System of Measurement
SAE
Graduation Color
Brown
Graduation Mark Style
Printed
Coating
Anti-Rust
Base Material
Aluminum
Square Color
Silver
Square Type
Mul-T-Square
Numeric Marks
Inches, Millimeters
Graduation Marks - Blade
1 mm, 1/8 in

Description

Mul-T-Square, Base Length Not Applicable, Base Width Not Applicable, Includes Blade, Handle, Blade Length 29 in, Blade Width 9 in, Blade Material Aluminum, Graduation Mark Style Printed, Graduation Marks - Base 1 mm, 1/8 in, Graduation Marks - Blade 1 mm, 1/8 in, Specialized Scales Not Applicable, Base Material Aluminum, System of Measurement SAE, Square Type Mul-T-Square, Coating Anti-Rust, Edge Style Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.