Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Stool, Height Range 15" to 20", Steel Green, Yellow

  • Mfr # 785800

  • Zoro # G1839601


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Color
Green, Yellow
Overall Height
22 in
Seat Height Range
15 in to 20 in
Weight Capacity
300 lb
Backrest
No Backrest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
785800
Zoro #
G1839601
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22 in
Seat Height Range
15 in to 20 in
Adjustable Seat Height
Yes
Minimum Seat Height
15 in
Seat Diameter
14 in
Maximum Seat Height
22 in

Details

Color
Green, Yellow
Weight Capacity
300 lb
Backrest
No Backrest
Seat Material
Steel
Features
Cozy Seat Conforms to Body Even During 8 hr Shifts
Number of Casters
5
Base Material
Steel
Item
Round Stool
Assembled
Assembled
Mobility
Mobile
Number of Legs
1
ESD Conductive
No
Base Design
Round Pedestal
Base Color
Green
Number of Casters/Glides
5
Built-In Tool Tray
No
Includes Footring
No
Seat Adjustment Type
Manual
Seat Padding Material
None
Seat Shape
Round
Seat Color
Yellow

Description

Round Stool, Base Design Round Pedestal, Mobility Mobile, Backrest No, Base Color Green, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 22 in, Minimum Seat Height 15 in, Overall Height 22 in, Seat Adjustment Type Manual, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Assembled, Number of Legs 1, Seat Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.