Zoro Homepage

Stacker Lift, Load Cap. 400 lb.

  • Mfr # 784650

  • Zoro # G0698518


product price: $2,091.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Height
4 ft. 5"
Overall Width
24-1/3"
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
784650
Zoro #
G0698518
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 ft. 5"
Overall Width
24-1/3"

Details

Load Capacity
400 lb
Item
Stacker

Description

Stacker Lift,400 lb. Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.