Zoro Homepage

Stainless Steel Vee Head Sleeve

  • Mfr # SSH2

  • Zoro # G5292323


product price: $33.35
/ea

Key Features

Material
Stainless Steel
Number of Pieces
1
Locking Clamp Product Grouping
Vee Head Attachment
Compatible Product Type
Stands
Product Type
Vee Head Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH2
Zoro #
G5292323
UPC #
-
Country of Origin
United States

Dimensions

Tool Length
7 5/8 in

Details

Material
Stainless Steel
Number of Pieces
1
Locking Clamp Product Grouping
Vee Head Attachment
Item
Vee Head Sleeve
Compatible Product Type
Stands
Product Type
Vee Head Sleeve
Compatible with Manufacturer Model Number
780502
Compatible Manufacturer Part Number
780502
Compatible Manufacturer Model Number
780502
For Use With Mfr. Model Number
780502
Compatible with Manufacturer Model No.
780502
Compatible with Mfr. Model No.
780502
For Use with Mfr Model Number
780502
Compatible Pump Manufacturer Part Number
780502
Compatible Mfr. Model Number
780502

Description

Vee Head Sleeve, Product Type Vee Head Sleeve, Compatible Product Type Stands, Tool Length 7 5/8 in, Compatible with Manufacturer Model Number 780502, Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.